Beli Alat Ukur Resistansi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Alat Ukur Uji Resistansi Isolasi
    Mulai

    Rp26.999.900

    FLUKE Alat Ukur Uji Resistansi Isolasi
    Deskripsi:
    Fluke 1507 adalah Alat ukur tahanan isolasi genggam serbaguna, kompak, untuk pengujian tahanan isolasi listrik industri menengah. Tegangan pengujian gandanya menjadikannya alat yang ideal untuk banyak pemecahan masalah, commissioning, dan aplikasi pemeliharaan pencegahan kerusakan.
    atribut:
    • Minimum Display (MΩ): 0.01
    • Rated Measuring Voltage (V/MΩ): 50/50, 100/100, 250/200, 500/500, 1000/10000
    • Voltage (V): 600 (DC); 600 (AC)
  2. Hioki Tester Resistansi Isolasi Analog (Megaohmmeter Analog)
    53%
    Mulai

    Rp3.399.900

    Hioki Tester Resistansi Isolasi Analog (Megaohmmeter Analog)
    atribut:
    • AC Voltage (V): 600
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Width x Depth x Height: 152x40x92mm
  3. Multi Alat Uji Resistansi Isolasi Analog Multi (Megger Analog)
    Mulai

    Rp8.499.900

    Multi Alat Uji Resistansi Isolasi Analog Multi (Megger Analog)
    Deskripsi:
    _x000D_-Easy to read single scale._x000D_-The lid can be stored at the bottom and it is compact.
    atribut:
    • AC Voltage: 600V
  4. Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp3.899.900

    Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  5. KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)
    Mulai

    Rp7.199.900

    KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)
    Deskripsi:
    _x000D_-A palm-sized small lightweight 2 range megger._x000D_-The graduation of the scale is easy to see and is color coded by the range of voltage._x000D_-A measuring probe with a remote switch that allows switch operation at hand is standard equipment._x000D_-CE standard product._x000D_-
    atribut:
    • AC Voltage (V): 0 to 600
    • Accuracy: (Insulation resistance tester) (Standard temperature) Within ± 5% of the indicated value, within ± 10% of the indicated value, (0 and ˆž scale) 0.7% or less of the scale length, (Voltmeter) ± 5% of the maximum scale value
    • Applicable Standard: JIS C 1302: 2014 compliant, JIS C 1010-1 CAT III 600V
    • Circuit Voltage Used: (Open) 1.2 times or less of the rated measurement voltage
    • DC Voltage (V): 0 to 600
    • Dimensions WxHxD (mm): 156x97x46
    • Effective Maximum Display Value (MΩ): 200
    • Frequency (Hz): 45 to 65
    • Included Accessories: Measuring probe with remote switch (7260), crocodile cord set (7261), carrying case (9173), tip metal fittings / long (8017A), shoulder belt (9121), AA batteries x 4, instruction manual
    • Length (mm): 46
    • Measurement Voltage (V): 500
    • Measuring Range: (Insulation resistance tester) (1st effective) 0.1-100MΩ, (2nd effective) 0.5-0.1MΩ / 100-200MΩ, (Voltmeter) AC 0-600V (45-65Hz) / DC0-600V
    • Outer Dimensions (mm): 97x156x46
    • Power Supply: 4 AA batteries LR6 / R6 (1.5V)
    • Protection Class: IP40
    • Rated Current (mA) : 1 to 1.2 (a)1MΩ
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Short Circuit Current (mA): Within 1.5
    • Suitable Battery: 4 AA batteries LR6 / R6 (1.5V)
  6. Benetech Tester Isolasi dan Kontinuitas (Megger Kontinuitas)
    Mulai

    Rp2.699.900

    Benetech Tester Isolasi dan Kontinuitas (Megger Kontinuitas)
    Deskripsi:
    Benetech GT5307B Insulation Continuity Tester Instrumen ini menerapkan desain baru dan sirkuit terpadu skala besar untuk menyelesaikan pengukuran parameter seperti resistansi isolasi, tegangan DC, dan tegangan AC; ini memiliki fungsi yang komprehensif, akurasi tinggi, kinerja yang stabil, pengoperasian yang nyaman dan andal. Sangat cocok untuk mengukur resistansi isolasi berbagai peralatan listrik dan bahan isolasi seperti transformator, motor, kabel, sakelar, peralatan listrik, dll., dan untuk pemeliharaan, pengujian, dan verifikasi berbagai peralatan listrik.
    atribut:
    • Dimensions (mm): 176x110x77
    • Power Supply: DC9V (6x1.5V AA batteries)
    • Display: Large-screen LCD (up to 500 counts)
    • Sampling Rate: 2 times / second
    • Allowed Altitude: ≤2000m (for indoor use)
  7. MASKO Multi Tester (Multitester/Multimeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    MASKO Multi Tester (Multitester/Multimeter)
    Deskripsi:
    Multitester ukuran kecil
  8. TEKIRO Digital Multimeter (Multitester)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    TEKIRO Digital Multimeter (Multitester)
    Deskripsi:
    TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign “-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 40
    • Temperature (°C): 10 to 50
    • Battery: Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Operating Altitude (m): 0 to 2000
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  9. MASTECH Multimeter (Multitester)
    Mulai

    Rp1.099.900

    MASTECH Multimeter (Multitester)
    Deskripsi:
    Mastech MS8268 Multimeter Termasuk pengukuran tegangan dan arus AC/DC, resistansi, kapasitansi, frekuensi, duty cycle, transistor, dioda dan uji kontinuitas.
    atribut:
    • Display: 3 3/4 digits LCD with a count of 4000
    • Sampling Rate: Approx. 3 times/sec
    • Test Lead: 1KV 10A
    • Safety Standard: IEC1010-1, CAT. III 600V & CAT. II 1000V
    • Operating Temperature (°C): 0-40
    • Operating Humidity: Below 80% RH, less than 10 °C non-condensing
    • Power: 3x1.5V AAA battery (Not Included)
    • Storage Humidity: Below 80% RH
    • Storage Temperature (°C): -10 to 60
  10. MASTECH Clamp Multimeter (Multitester)
    Mulai

    Rp1.499.900

    MASTECH Clamp Multimeter (Multitester)
    Deskripsi:
    Mastech MS2015A Clamp Multimeter adalah Tang Ampere dari Mastech yang berkualitas baik.
  11. GVDA Wood Moisture Meter
    Mulai

    Rp479.900

    GVDA Wood Moisture Meter
    Deskripsi:
    Produk ini adalah pengukur kelembaban bahan tipe resistansi DC (tipe pin), yang biasa digunakan untuk mengukur kadar air kayu atau bahan bangunan. Kadar air bahan ditampilkan langsung sebagai persentase. Instrumen ini memiliki parameter karakteristik bawaan dari 7 jenis kayu dan bahan bangunan yang berbeda. Pengukuran ini dapat memberikan dasar untuk kebutuhan pengeringan lebih lanjut.Selain mengukur kadar air bahan, kelembaban dan suhu lingkungan juga dapat diukur sehingga lingkungan kering dapat dievaluasi langsung di lokasi.
    atribut:
    • Ambient Humidity (%RH): 0 to 99.9 ±4
    • Ambient Temperature Range (°C): -20 to 60 ±1.5
    • Display Size (inch): 2.4 (backlit display)
    • Humidity Accuracy (%RH): 20 to 80: ±5; Other: ±6
    • Humidity Range (%RH): 0 to 99.9
    • Measurement Range/Accuracy Material A (%): 9-57 ±2
    • Measurement Range/Accuracy Material B (%): 7-52 ±2
    • Measurement Range/Accuracy Material C (%): 0.9-23 ±2
    • Measurement Range/Accuracy Material D (%): 0-12 ±2
    • Measurement Range/Accuracy Material E (%): 0.7-9 ±2
    • Measurement Range/Accuracy Material F (%): 0.5-10 ±2
    • Measurement Range/Accuracy Material G (%): 0-17 ±2
    • Operating Environment Humidity (%RH): 20 to 90
    • Operating Environment Temperature (°C): -10 to +50
    • Power Supply: 3x1.5V AAA batteries (not included)
    • Sensor Type: Resistive type (conductivity measurement), high-precision temperature and humidity sensor
    • Storage Environment Humidity (%RH): 20 to 90
    • Storage Environment Temperature (°C): -10 to +60
    • Temperature Accuracy (°C): 0 to 45 ±1; Other: ±1.5
    • Temperature Range (°C): -20 to +60
  12. Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Mulai

    Rp98.900

    Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (cm): 6.9x3.5x22.8
    • Battery Type (V): 9
    • Material: Plastik ABS
  13. Aneng ANENG Digital Clamp Meter Voltage Tester
    Mulai

    Rp159.900

    Aneng ANENG Digital Clamp Meter Voltage Tester
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter  ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (mm): 183x65x32
    • Battery Type: 2 x AAA (Baterai Tidak Termasuk)
    • Material: ABS
  14. CELLKIT Multimeter Digital (Multitester)
    Mulai

    Rp159.900

    CELLKIT Multimeter Digital (Multitester)
    Deskripsi:
    Merupakan alat pengukur listrik yang sering dikenal dengan sebutan VOM (Volt-Ohm Meter) yang dapat mengukur Tegangan (Voltmeter), Hambatan (Ohmmeter), Arus (Amperemeter) dan Transistor Check (HFE). Dilengkapi dengan layar LED dan bel.Perangkat ini mampu mengukur dan menampilkan nilai tegangan, hambatan, atau arus listrik dengan ketepatan yang sangat tinggi.Indikasi rentang lebih: Hanya angka "" "" 1 "" "" di layarIndikasi polaritas: Hanya ditampilkan untuk polaritas negatif
    atribut:
    • Max. Voltage Between Ground Terminals (V): 1000 DC atau 700 AC
    • Fuse Protection (mA/V): F200/250
    • Display: LCD, 1999 counts, 2-3 updates/sec
    • Operating Environment (°C): 0 to 40
    • Measurement Method : Double slope integration A/D converter
    • Storage Temperature (°C): -10 to 50
  15. SNDWAY Air Pressure Digital
    Mulai

    Rp1.099.900

    SNDWAY Air Pressure Digital
    Deskripsi:
    SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
Daftar Harga Alat Ukur Resistansi Terbaru November 2026
FLUKE Alat Ukur Uji Resistansi IsolasiRp26.999.900
KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding)Rp6.899.900
Hioki Tester Resistansi Isolasi Analog (Megaohmmeter Analog)Rp3.399.900
Megger Aksesori untuk Tester Resistansi Pembumian (Perlengkapan Alat Ukur Tahanan Tanah)Rp19.999.900
Multi Alat Uji Resistansi Isolasi Analog Multi (Megger Analog)Rp8.499.900
Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Rp3.899.900
KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)Rp7.199.900
Hioki Tester Resistansi Insulasi Analog (Megger Analog)Rp11.999.900
AEMC Probe Kelvin (Probe Resistansi Empat Kawat)Rp10.999.900
Benetech Tester Isolasi dan Kontinuitas (Megger Kontinuitas)Rp2.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)